One Size Fits All Shoulder Length Quilted Polyester and Fleece Hard Hat Liner in Black
One Size Fits All Shoulder Length Quilted Polyester and Fleece Hard Hat Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quilted outer layer blocks out chilly weather
- Hook & loop neck closure for added protection
- Inner Nordic fleece thermal layer keeps in heat
- Hook& loop closure attaches to internal hard hat system
- Extended ergonomic design for head and neck protection
Documents
Specifications
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Height:
- 1-1/5 in
- Length:
- 13-1/5 in
- Material:
- Fleece, Plastic
- Material Type:
- Quilted Polyester
- Weight:
- 0.2438 lb
- Width:
- 9-3/5 in