Polycarbonate Safety Glass with Black Frame in Blue Mirror
Journey™ Polycarbonate Safety Glass with Black Frame in Blue Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.75 base lens provides excellent optics and coverage
- Rubber nose piece allows for all day comfort
- 4-position telescoping temples for superior fit
- Safety glass meets ANSI Z87.1+ standards
- Provides 99.9 percentage UVA/UVB protection
- All lenses are hard coated for scratch resistance
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Journey™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Blue Mirror
- Material:
- Rubber, Plastic
- Material Type:
- Polycarbonate