0 items

Radians Quilted Reversible Jacket with Zip-Off Sleeve

RSJ5103ZGS

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2” Silver Reflective Tape
  • Classic, Universal Fit
  • Heavy Duty #5 Zipper Closure
  • High-Visibility Yellow & Charcoal Grey
  • Reflective Zippers
  • Removable, Zippered Sleeves – Converts Jacket to Vest
  • Reverses from dark, low-profile grey to bright, Hi-Viz yellow
  • The Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves is an all-purpose, 4-in-1, quilted polyfil ripstop jacket provides superior, cross seasonal comfort and weather protection
  • The zippered sleeves allow the Class 3 Hi-Viz jacket with sleeves to easily convert to a Class 2 Hi-Viz vest without sleeves
  • Type R, Class 3 (Class 2), ANSI 107-2015

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
M
Coating
DWR
Color Finish
Green, Grey
Height
2 in
Length
16-1/2 in
Material
Plastic
Material Type
300D, Oxford Polyester, Polyester
Reusable
Yes
Weight
1.75
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday