Radians

Rad-Shade® XL Size Long Sleeve Mesh Shirt in Hi-Viz Green

Part #RST21UV3PGSXLHT  |  Manufacturer Part #ST21UV-3PGS-XL-HT

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 107 2010

Clothing Size: XL

Collection: Rad-Shade®

Color Finish: Hi-Viz Green

Material: Plastic

Material Type: Polyester

Reusable: Yes