Radwear™ L Size 300D and Polyester Safety Vest in Green

Part #RSV553ZGD  |  Manufacturer Part #SV55-3ZGD-L

Starting at
$ 74.34 EACH

Clothing Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radians SV55-3 Type R Class 3 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents
  • Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets
  • Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility
  • Class 3 ANSI/ISEA 107-2015
  • Materials: Front – 300D woven polyester / Back – Polyester Mesh
  • 3M® 8712 Silver 2” Glass Bead Reflective Tape
  • 1" Contrasting Trim Detail and Reflective Trim Edging
  • Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets
  • Dual Mic Tabs

Specifications

ANSI Specifications: [ANSI/ISEA 107 2015, ANSI Class 3, ANSI Type R]

Clothing Size: L

Collection: Radwear™

Color Finish: Green

Height: 1 in

Length: 12-1/2 in

Material: [Mesh, Plastic, Woven]

Material Type: [300D, Polyester]

Product Type: Safety Vest

Quick Release: No

Reusable: Yes

Width: 10 in