Radians

Radwear™ Drirad™ 28 XXXL Size PVC and Polyester Raincoat

Part #RRC15NSYV3X  |  Manufacturer Part #RC15-NSYV-3X

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • .28mm PVC/Poly/PVC material.
  • Self Extinguishing PVC material SE D6413 Tested.
  • Detachable Hood (Sold Separately).
  • ETP™ Collar: Extended in Back, Tapered in Front for Increased Protection and Wearable Comfort.
  • Lower Front Pockets with Flaps.
  • Inside Storm Flap.
  • Snap Fly Front.
  • 48" Length Raincoat.
  • Back Slit and Snap Closure.

Specifications

ASTM Specifications: ASTM D-6413

Application: [Construction, Environmental Clean-up, Food Processing, General Purpose, Maintenance, Sanitation]

Clothing Size: XXXL

Collection: Radwear™ Drirad™ 28

Color Finish: Yellow

Color Finish Category: Yellows

Height: 1-1/5 in

Length: 48 in

Material: Plastic

Material Type: [PVC, Polyester]

Reusable: Yes

Thickness: 0.28 mm

Weight: 2.6094

Width: 10 in