Radwear™ Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green 2XL

Part #RSV223ZGM2X  |  Item #4479406  |  Manufacturer Part #SV22-3ZGM-2X

$ 13.00 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Radians Radwear™ Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Green 2XL / $13.00

Product Details

  • The Radians SV22-3 Economy with Two-Tone Trim is compliant protection at an economical price
  • Excellent choice for extreme work environments
  • Reflective stripes on contrasting trim make workers much more noticeable in low light and broad daylight
  • 100% polyester mesh
  • Zipper closure
  • Pockets: 1 upper left front,1 lower right inside
  • ANSI/SEA 107-2015 Type R Class 3

Documents

Specifications

ANSI Specifications: [ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: XXL

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 2 in

Length: 12-3/10 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Type: RSV223ZGM2X

Weight: 0.6

Width: 9-3/10 in