Radians

Radwear™ L Size 300D and Polyester Safety Vest in Orange

Part #RSV553ZODL  |  Manufacturer Part #SV55-3ZOD-L

Clothing Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radians SV55-3 Type R Class 3 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents
  • Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets
  • Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility
  • Class 3 ANSI/ISEA 107-2015
  • Materials: Front – 300D woven polyester / Back – Polyester Mesh
  • 3M® 8712 Silver 2” Glass Bead Reflective Tape
  • 1" Contrasting Trim Detail and Reflective Trim Edging
  • Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets
  • Dual Mic Tabs

Specifications

ANSI Specifications: ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015

Clothing Size: L

Collection: Radwear™

Color Finish: Orange

Height: 1 in

Length: 12-1/2 in

Material: Mesh, Plastic, Woven

Material Type: 300D, Polyester

Quick Release: No

Reusable: Yes

Type: Safety Vest

Width: 10 in