Radwear™ L Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

Part #RST21B3PGSL  |  Item #7233827  |  Manufacturer Part #ST21B-3PGS-L

$ 22.62 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability
  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • 1 Upper left chest pocket
  • Color blocking at base and bottom of sleeve
  • 100% Wicking polyester mesh
  • 25 Wash max
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: L

Collection: Radwear™

Color Finish: [Hi-Viz Green, Black]

Color Finish Category: Greens

Height: 1-3/5 in

Length: 10-2/5 in

Material: Plastic

Material Type: Polyester Mesh

Product Type: [T-Shirt, Long Sleeve]

Quick Release: No

Reusable: Yes

Weight: 0.68

Width: 8-2/5 in