Radians

Radwear™ L Size Polyester Safety Vest in Hi-Viz Green

Part #RSV63GL

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
  • Zipper closure
  • 2” Silver Tape Reflective Material. 1 horizontal stripe
  • Contrasting Trim Detail
  • Pockets: Upper Right Chest Split Clear Credential Holder, Upper Left Chest Split Pencil Pocket, 2 Lower Front Flap Covered Pockets, 2 Inside Lower Open Pockets, Inside Left Lower Flashlight/Market Pocket
  • Mic Tab on Both Shoulders
  • ANSI/SEA 107-2015 Type R Class 3

Specifications

ANSI Specifications: ANSI/ISEA 107 2015 Class 3

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Green

Height: 1-2/5 in

Length: 11-3/5 in

Material: [Mesh, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: Yes

Type: Safety Vest

Weight: 0.71

Width: 9 in