L Size Polyester Surveyor Vest in Hi-Viz Orange
Radwear™ L Size Polyester Surveyor Vest in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The design is simple enough to ensure the vest is competitively priced for high volume applications
- Large pockets ensure you can carry a few more tools while still having your hands free to do your work, including an inside pocket that is large enough for a tablet
- Radians SV272-2 all mesh vest with contrasting trim is a great combination of value and performance
- Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket
- 2” Silver Reflective Tape
- Contrasting Trim Detail
- Zipper closure
- 100% polyester mesh
- ANSI/SEA 107-2015 Type R Class 3
- Mic Tabs on both shoulders
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Class 3, ANSI Type R
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 3/5 in
- Length:
- 11 in
- Material:
- Mesh, Plastic
- Material Type:
- Polyester
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 9 in