L Size Polyester T-Shirt in Hi-Viz Green and Black
Radwear™ L Size Polyester T-Shirt in Hi-Viz Green and Black
Frequently Purchased Together
Product Details
- 2 in Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.
- Pockets: 1 Upper Left Front.
- Max-Dri™ Moisture Wicking Mesh Technology.
- 25 Wash Max.
- Meets ANSI/ISEA 107 Standards.
- Color Blocking at Base and Bottom of Sleeves.
- Materials: 100% Wicking Polyester Mesh.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI/ISEA 107
- Adjustable:
- No
- Application:
- Construction
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clothing Size:
- L
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Vis Green/Black
- Disposable:
- No
- EPA Compliant:
- No
- ETL Listed:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Gender:
- Unisex
- Height:
- 1-3/5 in
- IAPMO Listed -:
- No
- Length:
- 10-2/5 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester
- NSF Certified:
- No
- Origin:
- Global
- Portable:
- Yes
- Product Type:
- Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 3
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.6844 lb
- Width:
- 8-2/5 in