M Size Polyester Safety Vest in Hi-Viz Green
Radwear™ M Size Polyester Safety Vest in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2” silver tape reflective material 1 horizontal stripe
- Pockets: 1 upper chest and 1 lower inside
- 100% polyester knit, 100% polyester mesh
- ANSI/SEA 107-2015 Type R Class 2
- Hook & loop closure
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Class 2, ANSI Type R
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-1/2 in
- Length:
- 11-1/2 in
- Material:
- Knit, Mesh, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.32 lb
- Width:
- 9 in