Radwear™ M/L Size Polyester Adjustable Safety Vest in Hi-Viz Green

Part #RSV242ZGMML  |  Item #7220719

$ 21.86 EACH

Clothing Size:

M/L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone Safety Vest has an expandable waist with adjustable sides
  • 5 Point Breakaway on the right and left shoulder, right and left sides and Zip-N-Rip™ front closure
  • 100% Polyester Mesh
  • Badge holder with opening on the side
  • 2” silver tape reflective material 1 horizontal stripe
  • Contrasting trim detail
  • Mic tabs on both shoulders
  • Pockets: 2 lower inside, 1 divided pocket on wearer's upper left chest, 2 upper chest pockets
  • ANSI/SEA 107-2015 Type R Class 2

Specifications

ANSI Specifications: [ANSI/ISEA 107 2015, ANSI Class 2, ANSI Type R]

Clothing Size: M/L

Collection: Radwear™

Color Finish: Hi-Viz Green

Height: 1-2/5 in

Length: 10-3/5 in

Material: [Mesh, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: Yes

Weight: 0.57

Width: 8-3/5 in