Radwear™ L Size Polyester Safety Vest in Hi-Viz Green

Part #RSV46G

Starting at
$ 24.12 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest has Zip-N-Rip™ closure at shoulders, sides and front zipper closure that breakaway when tugged with moderate force
  • Contrast trim combinations make workers much more noticeable in low light and broad daylight conditions
  • 100% polyester solid knit front, 100% polyester mesh back
  • 2” silver tape reflective material 1 horizontal stripe
  • Pockets: upper split pad/pencil, upper radio/phone, 2 each lower flap covered, 2 large deep open inside, 1 inside flashlight
  • Mic tab on both shoulders
  • ANSI/SEA 107-2015 Type R Class 2

Specifications

ANSI Specifications: [ANSI/ISEA 107 2015, ANSI Class 2, ANSI Type R]

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Green

Height: 1-2/5 in

Length: 10-3/5 in

Material: [Mesh, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: Yes

Width: 8-3/5 in