Radwear™ M Size Polyester Safety Vest in Hi-Viz Orange

Part #RSV592ZOD

Starting at
$ 27.57 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy webbing reinforced edging
  • Snap closures and left chest mic tab
  • 2 in glass bead reflective tape
  • 9 Pockets includes tablet pocket, plan pocket and large cell/radio pocket with clear ID badge holder
  • Grommets at Neck for tool tethers
  • 100% Polyester mesh front & back with solid knit pockets
  • Meets type R/class 2 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: M

Collection: Radwear™

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Height: 1-2/5 in

Length: 10-2/5 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Weight: 0.79

Width: 9 in