Radwear™ M Size Polyester Safety Vest in Hi-Viz Orange

Part #RSV63O

Starting at
$ 24.08 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Very functional pocket configuration so you can carry the tools you need to do your job
  • 8 Pockets
  • Zipper closure
  • 2 in Silver reflective tape
  • 1 Horizontal stripe
  • Contrasting trim detail
  • Mic tab on both shoulders
  • 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • 25 Wash max

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: M

Collection: Radwear™

Color Finish: Hi-Viz Orange

Color Finish Category: Oranges

Height: 1-4/5 in

Length: 8-4/5 in

Material: Plastic

Material Type: Polyester Mesh

Quick Release: No

Reusable: Yes

Weight: 0.69

Width: 8-4/5 in