Radwear™ L Size Polyester Surveyor Vest in Hi-Viz Green

Part #RSV2723ZGM  |  Manufacturer Part #SV272-3ZGM-L

Starting at
$ 15.82 EACH

Clothing Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Radians SV272-2 all mesh vest with contrasting trim is a great combination of value and performance
  • The design is simple enough to ensure the vest is competitively priced for high volume applications
  • Large pockets ensure you can carry a few more tools while still having your hands free to do your work, including an inside pocket that is large enough for a tablet
  • 100% polyester mesh
  • Zipper closure
  • 2” Silver Reflective Tape
  • Contrasting Trim Detail
  • Pockets: 1 upper left front chest pocket, 2 lower flap covered pockets, inside oversized tablet pocket
  • Mic Tabs on both shoulders
  • ANSI/SEA 107-2015 Type R Class 3

Documents

Specifications

ANSI Specifications: [ANSI Class 3, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 3/5 in

Length: 11 in

Material: Plastic

Material Type: Polyester Mesh

Product Type: Surveyor Vest

Quick Release: No

Reusable: Yes

Weight: 0.4

Width: 9 in