Radwear™ XL Size Polyester Sweatshirt with Zipper in Hi-Viz Orange

Part #RSJ01B3ZOS  |  Manufacturer Part #SJ01B-3ZOS-XL

Starting at
$ 45.06 EACH

Clothing Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full front zipper closure
  • Black elastic knit waistband and cuffs
  • 2 in Silver Tape Reflective Material
  • 1 Horizontal stripe, 2 on sleeves
  • 2 Lower pouch pockets
  • Birds-Eye mesh lined hood with adjustable pull cords
  • Low pilling fleece
  • 25 Wash max
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Industrial, Construction, Safety]

Clothing Size: XL

Collection: Radwear™

Color Finish: [Hi-Viz Orange, Black]

Color Finish Category: Oranges

Height: 2 in

Length: 15-1/2 in

Material: Plastic

Material Type: Polyester

Product Type: [Sweatshirt, Hooded, Long Sleeve]

Quick Release: No

Reusable: Yes

Weight: 1.55

Width: 13 in