Radwear™ L Size Economy Mesh Safety Vest with Zipper in Lime Green

Part #RSV2ZGM  |  Manufacturer Part #SV2ZGML

Starting at
$ 7.01 EACH

Clothing Size

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X

Documents

Specifications

ANSI Specifications: [ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015]

Clothing Size: L

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1-1/2 in

Length: 13-1/2 in

Material: Plastic

Material Type: Polyester Mesh

Product Type: Reflective Clothing

Quick Release: No

Reusable: Yes

Weight: 0.33

Width: 11-1/2 in