Radians
Radwear® Silver Series™ Size L Plastic Slip Free Gloves
Part #RRWG10L | Item #7735631 | Manufacturer Part #RWG10L
Glove Size:
LProduct Details
- Hi-Viz Knit Dip Glove 15g Shell
- Elastic Cuff provides a comfortable, slip-on fit.
- Micro-foam dipped latex palm provides durability
- Micro-foam dipped latex provides slip-free grip
- Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (2 1 3 1).
Documents
Specifications
Coating: Latex
Collection: Radwear® Silver Series™
Color Finish: [Hi-Viz Yellow, Black]
Color Finish Category: Yellows
Glove Size: L
Glove Type: [Assembly, Box Handling, Construction, General Purpose, Manufacturing, Shipping, Warehousing]
Height: 4-2/5 in
Length: 10-1/5 in
Material: Plastic
Material Type: Nylon
Package Quantity: Pack of 12
Reusable: Yes
Thickness: 15 ga
Weight: 1.6063
Width: 6-1/5 in