Radwear™ XL Green High-Visibility Mesh Safety Vest

Part #RSV222ZGMXL  |  Item #4250038  |  Manufacturer Part #SV22-2ZGM-XL

$ 10.30 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Contrasting trim detail.
  • Pockets: 1 Upper Left Front, 1 Lower Right Inside.
  • Material: 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X

Documents

Specifications

ANSI Specifications: [ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015]

Application: Construction

Clothing Size: XL

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Depth: 1-1/2 in

Gender: Unisex

Height: 1-1/2 in

Length: 13 in

Material: [Plastic, Reflective Tape]

Material Type: Polyester Mesh

Product Type: Reflective Vest

Quick Release: No

Reusable: Yes

Weight: 0.45

Width: 9-1/2 in