XL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

You last purchased this on
 
Radians

Radwear™ XL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Radwear™ XL Size Polyester Birdseye Mesh Long Sleeve T-shirt in Hi-Viz Green and Black

  • Fast #
  • Part #RST21B3PGSXL
  • Item #7233810
  • Manufacturer Part #ST21B-3PGS-XL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 in Premium heat transferred, stretchable reflective tape
  • 1 Horizontal stripe
  • Made with an arid Birdseye Mesh allowing for maximum breathability, without compromising durability
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • 100% Wicking polyester mesh
  • 25 Wash max
  • Color blocking at base and bottom of sleeve
  • 1 Upper left chest pocket
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107
Application:
Industrial, Construction, Safety
Clothing Size:
XL
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Black
Height:
1-2/5 in
Length:
11-2/5 in
Material:
Plastic
Material Type:
Polyester Mesh
Product Type:
Long Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
Weight:
0.72 lb
Width:
8-4/5 in