XL Size Polyester Safety Vest in Hi-Viz Green
Radwear™ XL Size Polyester Safety Vest in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Contrast trim combinations make works much more noticeable in low light and broad daylight conditions
- Breakaway Zipper
- Excellent choice for extreme work environments around moving machinery and equipment to prevent pulling workers into hazards
- 100% Polyester mesh back and 100% polyester solid knit front
- 5 Point breakaway at shoulders, sides & front closure
- 1Ea Chest pocket outside, 1ea split chest pocket outside, 1ea upper phone pocket outside, 2ea lower flap covered pocket outside, 2ea large open pocket inside and 1ea flashlight pocket inside
- Mic tab on both shoulders
- Contrasting trim detail
- Meets type R/class 2 ANSI/ISEA 107-2015 standards
- 25 Wash max
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Class 2, ANSI Type R
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XL
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-2/5 in
- Length:
- 11 in
- Material:
- Mesh, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.61 lb
- Width:
- 8-4/5 in