Radwear™ XL Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green

Part #RSJ323ZGSXL  |  Item #7628196  |  Manufacturer Part #SJ32-3ZGS-XL

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft polyester fleece hi-vis and black fabric
  • Black bottom and cuffs help hide dirt and stains
  • Zipper front closure
  • Removable and adjustable hood with stopper draw chord
  • Extended shirt tail back keeps you secure when bending over
  • Zips into RW32 rain coat
  • 3 Lower pouch pockets and 1 vertical chest zipper chest pocket
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards

Documents

Specifications

ANSI Specifications: ANSI 107

Application: [Fire, Law Enforcement, Transportation, Industrial, Construction, Safety]

Clothing Size: XL

Collection: Radwear™

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1 in

Length: 12-1/2 in

Material: Plastic

Material Type: Polyester

Product Type: Hooded Sweatshirt

Quick Release: No

Reusable: Yes

Weight: 0.98

Width: 10 in