XXL Size Economy Mesh Safety Vest with Zipper in Lime Green
Radwear™ XXL Size Economy Mesh Safety Vest with Zipper in Lime Green
Frequently Purchased Together
Product Details
- 2" silver tape reflective material. 1 horizontal stripe.
- Pockets: 1 upper left front, 1 lower right inside.
- Closure: Zipper.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: S, M, L, XL, 2X, 3X, 4X, 5X
- Available in Hi-Viz orange and green.
- Materials: 100% polyester solid knit, 100% polyester mesh.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2020 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- 2X
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Weight:
- 0.3781 lb
- Width:
- 10-1/2 in