XXXL Size Polyester Safety Vest in Hi-Viz Green
Radwear™ XXXL Size Polyester Safety Vest in Hi-Viz Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8 Pockets
- Zipper closure
- Very functional pocket configuration so you can carry the tools you need to do your job
- 100% Polyester Solid Knit Front, 100% Polyester Mesh Back
- Contrasting trim detail
- Mic tab on both shoulders
- 1 Horizontal stripe
- 2 in Silver reflective tape
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXXL
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1 in
- Length:
- 11-3/4 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.83 lb
- Width:
- 9-3/4 in