XXXL Size Polyester Sweatshirt with Zipper in Hi-Viz Orange
Radwear™ XXXL Size Polyester Sweatshirt with Zipper in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black elastic knit waistband and cuffs
- 2 in Silver Tape Reflective Material
- Full front zipper closure
- 25 Wash max
- Birds-Eye mesh lined hood with adjustable pull cords
- Low pilling fleece
- 2 Lower pouch pockets
- 1 Horizontal stripe, 2 on sleeves
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015, ANSI Type R Class 3
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- XXXL
- Collection:
- Radwear™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange, Black
- Height:
- 2 in
- Length:
- 15-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sweatshirt, Hooded, Long Sleeve
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 1.55 lb
- Width:
- 13 in