Radians

Replacement 6-Point Ratchet Suspension For Radians Quartz™ and Granite ™ Hard Hats

Part #RHHSR6  |  Manufacturer Part #HHSR6

Brand Model Compatibility:

Radians® 4927141, 4927110, 4927162, 5085849, 4927362, 4927103, 4927352, 4927284, 4927436, 4435002, 4435001, 4927244, 4927094, 4927269, 4927401 and 4927341 Hard Hats
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick Ratchet Adjustment System.

Specifications

ANSI Specifications: ANSI Z89.1 2003 Type 1 Class G and E

Brand Model Compatibility: Radians® 4927141, 4927110, 4927162, 5085849, 4927362, 4927103, 4927352, 4927284, 4927436, 4435002, 4435001, 4927244, 4927094, 4927269, 4927401 and 4927341 Hard Hats

Height: 3-1/2 in

Length: 7-1/2 in

Reusable: Yes

Type: Replacement Ratchet

Weight: 0.19

Width: 7-1/4 in