Radians Reversible Windbreaker with Zip-Off Sleeve

RSJ073ZGS

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2” Drop Tail Back
  • 2” Silver Reflective Tape
  • Bottom Hem Adjusted by Bungee Cord & Toggles
  • Garment Passes AATCC35 Rain Test
  • Heavy Duty #5 Zipper Closure
  • Hemmed Elastic Sleeves
  • POCKETS (HI-VIZ SIDE): 1 Left Chest Radio Pocket with Flap
  • POCKETS (TWO-TONE GREY SIDE): 2 Zippered Lower Front Pockets, 1 Vertical Zippered Chest Pocket
  • Reflective 1/8” Piping along back insert, yoke seams & zipper
  • Removable, Zippered Sleeves – Converts Jacket to Vest

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
M
Coating
DWR
Color Finish
Grey, Hi-Viz Green
Height
2 in
Length
11 in
Material
Plastic
Material Type
300D, Oxford Polyester, Polyester
Reusable
Yes
Weight
0.6
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday