Rock™ Polycarbonate and Rubber Black Safety Glass with Clear and Anti-fog Lens

Part #RRK111  |  Item #7219263

$ 7.74 EACH

Glasses Lens Color:
Clear

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rubber temples wraparound for non-slip comfort
  • Adjustable rubber nosepiece provides all day comfort
  • Wraparound single lens provides an unobstructed field of vision
  • Polycarbonate lens provides impact resistance
  • Provides 99.9% protection against harmful UV rays

Documents

Specifications

ANSI Specifications: ANSI Z87.1

CE Approved: No

Collection: Rock™

Glasses Frame Color: Black

Glasses Lens Color: Clear

Height: 2 in

Length: 5-1/2 in

Material: [Plastic, Rubber]

Material Type: Polycarbonate

Weight: 0.0625

Width: 4 in