Polycarbonate and Rubber Black Safety Glass with Smoke and Anti-fog Lens
Rock™ Polycarbonate and Rubber Black Safety Glass with Smoke and Anti-fog Lens
Frequently Purchased Together
Product Details
- Adjustable rubber nosepiece provides all day comfort
- Wraparound single lens provides an unobstructed field of vision
- Rubber temples wraparound for non-slip comfort
- Provides 99.9% protection against harmful UV rays
- Polycarbonate lens provides impact resistance
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Rock™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Smoke
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0656 lb
- Width:
- 3-1/2 in