Radians
Rock™ Polycarbonate and Rubber White Safety Glass with Smoke Lens
Part #RRK421 | Item #4482418 | Manufacturer Part #RK4-21
Product Details
- Rubber temples wraparound for non-slip comfort
- Adjustable rubber nosepiece provides all day comfort
- Wraparound single lens provides an unobstructed field of vision
- Polycarbonate lens provides impact resistance
- Provides 99.9% protection against harmful UV rays
Documents
Specifications
ANSI Specifications: ANSI Z87.1
CE Approved: No
Collection: Rock™
Glasses Frame Color: White
Glasses Lens Color: Smoke
Height: 2 in
Length: 5-1/2 in
Material: [Plastic, Rubber]
Material Type: Polycarbonate
Weight: 0.0625
Width: 2-1/2 in