Radians RWG 15™ 13 ga Polyester and Nitrile Palm Dipped Gloves in Black and Grey

RRWG15

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
RWG 15™
Color Finish
Black, Grey
Color Finish Category
Blacks
Disposable
No
Gauge
13
Glove Size
L
Glove Type
General Assembly, Landscaping, Manufacturing, Warehousing
Material
Plastic, Rubber
Material Type
Nitrile, Polyester
Reusable
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday