Radians
RWG 15™ L Size 13 ga Polyester and Nitrile Palm Dipped Gloves in Black and Grey
Part #RRWG15L | Item #7361707 | Manufacturer Part #RWG15L
$
1.11
EACH
Glove Size
Product Details
Specifications
Collection: RWG 15™
Color Finish: [Black, Grey]
Color Finish Category: Blacks
Disposable: No
Gauge: 13
Glove Size: L
Glove Type: [General Assembly, Landscaping, Manufacturing, Warehousing]
Material: [Plastic, Rubber]
Material Type: [Polyester, Nitrile]
Reusable: Yes