Radians

RWG 15™ XL Size 13 ga Polyester and Nitrile Palm Dipped Gloves in Black and Grey

Part #RRWG15XL  |  Manufacturer Part #RWG15XL

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: RWG 15™

Color Finish: [Black, Grey]

Color Finish Category: Blacks

Disposable: No

Gauge: 13

Glove Size: XL

Glove Type: [General Assembly, Landscaping, Manufacturing, Warehousing]

Material: [Plastic, Rubber]

Material Type: [Polyester, Nitrile]

Reusable: Yes