S Size Safety Vest with Zipper in Hi-Viz Orange

Part #RSV2ZOMS  |  Item #4479419  |  Manufacturer Part #SV2ZOMS

$ 7.01 EACH

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Available in Hi-Viz orange and green.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: S

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 3/5 in

Length: 11 in

Material: Plastic

Material Type: [Polyester, Polyester Mesh]

Quick Release: No

Reusable: Yes

Weight: 0.4

Width: 9 in