Radians

S Size Surveyor Safety Vest with 2-Tone in Hi-Viz Green

Part #RSV62ZGMS  |  Manufacturer Part #SV6-2ZGM-S

Clothing Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Contrasting trim detail.
  • Pockets: 1 split pad/pencil, 1 radio, 2 each lower flap covered, 2 each deep inside pockets.
  • Mic tab on both shoulders.
  • Materials: 100% polyester solid front and mesh back or 100% polyester mesh.
  • Colors: Hi-Viz Green, Hi-Viz Orange.
  • Meets ANSI/ISEA 107-2015 Standards.
  • Sizes: S, M, L, XL, 2X, 3X, 4X, 5X

Specifications

ANSI Specifications: ANSI/ISEA 107-2015

Clothing Size: S

Color Finish: Hi-Viz Green

Color Finish Category: Greens

Height: 1-2/5 in

Length: 10-4/5 in

Material: Plastic

Material Type: [Polyester, Polyester Mesh]

Quick Release: No

Reusable: Yes

Weight: 0.4906

Width: 8-3/5 in