0 items

Radians Safety Glass

RDPG52D

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Distortion free lens reduces eye fatigue.
  • Rubber-Tipped Temples for a secure, comfortable fit.
  • Soft, rubber nosepiece offers maximum all-day comfort.
  • Tough, polycarbonate lens offers impact resistance.

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1+
Color Finish
Smoke
Glasses Frame Color
Smoke
Glasses Lens Color
Smoke
Height
1-7/10 in
Length
6-3/5 in
Material
Rubber
Material Type
Polycarbonate
Weight
0.07
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday