Radians

Safety Glasses Black Frame with Smoke Lens

Part #RJR0120ID  |  Item #3963304  |  Manufacturer Part #JR0120ID

$ 3.50 EACH

Glasses Lens Color:

Smoke
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • 4-position telescoping temples for superior fit
  • 9.75 base lens provides excellent optics and coverage
  • Rubber nose piece allows for all day comfort
  • All lenses are hard coated for scratch resistance
  • Provides 99.9 percentage UVA/UVB protection
  • Safety glass meets ANSI Z87.1+ standards

Documents

Specifications

ANSI Specifications: ANSI Z87.1+

Color Finish: [Black, Smoke]

Glasses Frame Color: Black

Glasses Lens Color: Smoke

Height: 2 in

Length: 6 in

Material: [Rubber, Plastic]

Material Type: Polycarbonate

Type: RJR0120ID

Weight: 0.07

Width: 1-7/10 in