Radians

Safety Glasses Clear Lens

Part #RDPG521D  |  Manufacturer Part #DPG52-1D

Glasses Lens Color

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-performance eyewear in a lightweight design
  • Tough distortion-free polycarbonate lens provides impact resistance and 99.9% UV protection
  • Rubber-Tipped Temples for a secure, comfortable fit
  • Distortion free lens reduces eye fatigue
  • Soft, rubber nosepiece offers maximum all-day comfort
  • Tough, polycarbonate lens offers impact resistance
  • Provides 99.9% UVA/UVB protection
  • Safety glass exceeds ANSI Z87.1+ standards

Specifications

ANSI Specifications: ANSI Z87.1+

Color Finish: Clear

Glasses Frame Color: Clear

Glasses Lens Color: Clear

Height: 1-1/2 in

Length: 8-1/2 in

Material: Rubber

Material Type: Polycarbonate

Type: RDPG521D

Weight: 0.06

Width: 3-1/2 in