Safety Glasses Indoor/Outdoor Lens
Safety Glasses Indoor/Outdoor Lens
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tough distortion-free polycarbonate lens provides impact resistance and 99.9% UV protection
- Rubber-Tipped Temples for a secure, comfortable fit
- High-performance eyewear in a lightweight design
- Safety glass exceeds ANSI Z87.1+ standards
- Tough, polycarbonate lens offers impact resistance
- Provides 99.9% UVA/UVB protection
- Soft, rubber nosepiece offers maximum all-day comfort
- Distortion free lens reduces eye fatigue
Specifications
- ANSI:
- ANSI Z87.1+
- Glasses Lens Color:
- Indoor/Outdoor
- Height:
- 2 in
- Length:
- 1-3/5 in
- Material:
- Rubber, Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.07 lb
- Width:
- 6-1/2 in