Safety Glasses Silver Mirror Lens

You last purchased this on
 
DEWALT

Contractor Pro™ Safety Glasses Silver Mirror Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Contractor Pro™ Safety Glasses Silver Mirror Lens

  • Fast #
  • Part #RDPG526D
  • Item #4927230
  • Manufacturer Part #DPG52-6D
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tough distortion-free polycarbonate lens provides impact resistance and 99.9% UV protection
  • Rubber-tipped temples for a secure, comfortable fit
  • High-performance eyewear in a lightweight design
  • Safety glass exceeds ANSI Z87.1+ standards
  • Tough, polycarbonate lens offers impact resistance
  • Provides 99.9% UVA/UVB protection
  • Soft, rubber nosepiece offers maximum all-day comfort
  • Distortion free lens reduces eye fatigue
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1+
Collection:
Contractor Pro™
Glasses Frame Color:
Silver Mirror
Glasses Lens Color:
Silver Mirror
Height:
1 in
Length:
6 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate
Weight:
0.0675 lb
Width:
3 in