Radians

Safety Glasses Smoke Lens

Part #RDPG522D  |  Manufacturer Part #DPG52-2D

Glasses Lens Color

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-performance eyewear in a lightweight design
  • Tough distortion-free polycarbonate lens provides impact resistance and 99.9% UV protection
  • Rubber-Tipped Temples for a secure, comfortable fit
  • Distortion free lens reduces eye fatigue
  • Soft, rubber nosepiece offers maximum all-day comfort
  • Tough, polycarbonate lens offers impact resistance
  • Provides 99.9% UVA/UVB protection
  • Safety glass exceeds ANSI Z87.1+ standards

Specifications

ANSI Specifications: ANSI Z87.1+

Color Finish: Smoke

Glasses Frame Color: Smoke

Glasses Lens Color: Smoke

Height: 1-7/10 in

Length: 6-3/5 in

Material: Rubber

Material Type: Polycarbonate

Type: RDPG522D

Weight: 0.07

Width: 2-1/2 in