Safety Glasses with Black Frame & Clear Lens

You last purchased this on
 
Radians

Revelation™ Safety Glasses with Black Frame & Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Revelation™ Safety Glasses with Black Frame & Clear Lens

  • Fast #
  • Part #RRV0110ID
  • Item #1674683
  • Manufacturer Part #RV0110ID
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-position temple length adjustment.
  • Soft, non-slip rubber nose pad with self adjusting fingers.
  • 5-position ratchet temples provides a comfortable safety glass fit.
  • 99.9% UVA/UVB protection.
  • Safety glasses meet ANSI Z87.1 + standards.
  • Polarized lens option
  • Ventilation channel between safety lens and protective frame provides extra fog control.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1+
CE Approved:
No
Collection:
Revelation™
Color Finish Name:
Black
Disposable:
No
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Height:
2 in
Length:
6 in
Material:
Plastic
Material Type:
Polycarbonate
Origin:
Global
Size:
Regular
UL Listed:
No
Weight:
0.0724 lb
Width:
1-7/10 in