0 items

Radians Safety T-Shirt in Hi-Viz Orange

RST112POS

Clothing Size

Starting at $24.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.
  • 25 Wash Max.
  • 3rd Party Certified - Meets ANSI/ISEA 107-2010 Standards.
  • Colors: Hi-Viz Green, Hi-Viz Orange.
  • Materials: 100% Wicking Polyester Mesh.
  • Max-Dri™ Moisture Wicking Mesh Technology.
  • Pockets: 1 Upper Left Front.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X.

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
L
Color Finish
Orange
Color Finish Category
Oranges
Height
1-1/2 in
Length
11-1/2 in
Material
Birdseye Mesh, Plastic
Material Type
Polyester
Quick Release
No
Reusable
Yes
Weight
0.4563
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday