0 items

Radians Safety Vest in Hi-Viz Green

RSV6HG

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1" contrasting trim detail
  • 2 mic tabs
  • 4 grommets for tool tethers
  • 8 pockets including clear ID badge holder and inside strapped tablet pocket
  • D-ring pass through
  • Dual mic tabs
  • Grommets at neck for tool keepers/lanyards
  • Rear D-ring pass through
  • Reflective piping
  • Reflective trim edging

SPECIFICATIONS

ANSI Specifications
ANSI 107-2015
Clothing Size
M
Color Finish
Hi-Viz Green
Height
2 in
Length
10 in
Material
Plastic
Material Type
Polyester, Polyester Mesh, Polyester Tricot
Reusable
Yes
Type
Reflective Clothing
Weight
0.6344
Width
9-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday