Radians Heavy Duty Rip Stop Waterproof and Breathable Rain Jacket Medium

RRW323Z1Y

Manufacturer Part #: RW32-3Z1Y-M

Clothing Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 300D PU Coated Rip Stop Oxford Polyester Waterproof Shell
  • Two Tone
  • 3M Reflective Tape
  • Vented Cape with D-Ring
  • ANSI 107-2015 Type R Class 3
  • Cape vented front and back cap with D-Ring pass through
  • Adjustable elastic sleeve cuffs with hook and loop closure
  • Attached hood
  • Mic tabs on both shoulders
  • Zipper front closure with snap closure storm flap

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
ASTM Specifications
ASTM E-96 2005
Clothing Size
M
Height
4 in
Reusable
Yes
Weight
2.5938
Width
13-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday