Size XL Rubber Spandex Dipped and Coated Glove

You last purchased this on
 
Radians

Size XL Rubber Spandex Dipped and Coated Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Size XL Rubber Spandex Dipped and Coated Glove

  • Fast #
  • Part #RRWG13XL
  • Item #7220305
  • Manufacturer Part #RWG13XL
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Product Details

  • Foam nitrile dipped palm.
  • Elastic slip-on cuff.
  • Blended nylon/spandex shell.
  • Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 3 1).
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Cut Level A4
Application:
Residential
CE Approved:
No
Coating:
Foam Nitrile
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Gauge (metal):
15 ga
Glove Size:
XL
Glove Type:
Nitrile, Dipped, Coated
Height:
2/5 in
Length:
9-7/10 in
Material:
Plastic, Rubber, Synthetic Fiber
Material Type:
Nitrile, Nylon, Spandex
Product Type:
Gloves
Reusable:
Yes
Weight:
0.101 lb
Width:
3-4/5 in