Radians
Smoke Lens Black Frame Safety Glasses
Part #RVG120 | Item #4482419 | Manufacturer Part #VG1-20
$
10.91
EACH
Glasses Lens Color:
SmokeProduct Details
- Lightweight, stylish frame provides a comfortable fit
- Wide temples provide extra side coverage and protection
- Polycarbonate lens provides impact resistance
- Provides 99.9% UV Protection
Documents
Specifications
ANSI Specifications: ANSI Z87.1
Color Finish: [Black, Smoke]
Color Finish Category: Blacks
Glasses Frame Color: Black
Glasses Lens Color: Smoke
Height: 2 in
Length: 5-1/2 in
Material: Plastic
Material Type: Polycarbonate
Weight: 0.1
Width: 2-1/2 in